Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP Type B 25A 10KA - 2500117734
By Siemens
Order Code:
ZT5112175S
£103.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
103.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-type-b-25a-10ka-2500117734/p/ZT5112175S
Add to quotation
View all MCBs
Description
Siemens MCB TP TYPE B 25A 10KA 10kA MCBs for Infrastructure Usage 5SY4325-6
Specifications
Specifications for MCB TP Type B 25A 10KA - 2500117734
Recess Depth
70mm
Pollution Degree
3
Current Rating
25A
Rated Voltage
400V
Current Limiting Class
3
Voltage Type
AC
Over Voltage Category
3
Frequency
50 - 50Hz
Rated Insulation Voltage
440V