MCB TP Type C 10A 10KA - PSB310-C

MCB TP Type C 10A 10KA - PSB310-C

Order Code: ZT5101568S

£42.99 Inc VAT (20%)


Description

Electrium MCB TP TYPE C 10A 10KA MCB (NG) PSB310-C

Specifications for MCB TP Type C 10A 10KA - PSB310-C
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Current Rating
    10A
  • Number of Poles
    3
  • Frequency
    50 - 50Hz
  • Over Voltage Category
    3
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome