Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB TP Type C 40A 16KA - 73C/40
By Electrium
Order Code:
ZT5032548S
£75.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
75.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-tp-type-c-40a-16ka-73c-40/p/ZT5032548S
Add to quotation
View all MCBs
Description
Electrium MCB TP TYPE C 40A 16KA Polestar Compact MCB (PD) 73C/40
Specifications
Specifications for MCB TP Type C 40A 16KA - 73C/40
Over Voltage Category
3
Number of Poles
3
Current Rating
40A
Voltage Type
AC
Current Limiting Class
3
Frequency
50 - 50Hz
Rated Voltage
230V
Rated Insulation Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome