MCB TP Type D 32A 10KA - PSB332-D

MCB TP Type D 32A 10KA - PSB332-D

Order Code: ZT5101799S

£45.99 Inc VAT (20%)


Description

Electrium MCB TP TYPE D 32A 10KA MCB (NG) PSB332-D

Specifications for MCB TP Type D 32A 10KA - PSB332-D
  • Number of Poles
    3
  • Current Rating
    32A
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Frequency
    50 - 50Hz
  • Over Voltage Category
    3
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome