Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB Type B 20A 6KA Miniature 1 Module
By Deta
Order Code:
ZT5074965S
£4.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-type-b-20a-6ka-miniature-1-module/p/ZT5074965S
Add to quotation
View all MCBs
Description
Deta MCB TYPE B 20A 6KA MINIATURE 1 MODULE Devices - MCBs Type B B1220
Specifications
Specifications for MCB Type B 20A 6KA Miniature 1 Module
Voltage Type
Gilt
Rated Voltage
230V
Current Rating
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome