Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCCB T5S630PR221DS-LS/I TP 630A 50KA Electronic
By ABB
Order Code:
ZT4994678S
£2,699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
2699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mccb-t5s630pr221ds-ls-i-tp-630a-50ka-electronic/p/ZT4994678S
Add to quotation
View all MCBs
Description
ABB MCCB T5S630PR221DS-LS/I TP 630A 50KA ELECTRONIC T-Max T4 - T8 (3000006) 1SDA054404R1
Specifications
Specifications for MCCB T5S630PR221DS-LS/I TP 630A 50KA Electronic
Rated Voltage
690 - 690V
Number of Poles
3
Type of Control Element
Ellipsoid
Current Rating
630A
Device Construction
Round duct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome