Miniature Circuit Breaker S202MC6 Double Pole Type C 6A 10KA

Order Code: ZT4989983S

£59.99 Inc VAT (20%)


Description

ABB MINIATURE CIRCUIT BREAKER S202MC6 DOUBLE POLE TYPE C 6A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS272001R0064

Specifications for Miniature Circuit Breaker S202MC6 Double Pole Type C 6A 10KA
  • Number of Poles
    2
  • Voltage Type
    Angle
  • Frequency
    50 - 60Hz
  • Rated Voltage
    400V
  • Current Limiting Class
    3
  • Current Rating
    6A
  • Over Voltage Category
    3
  • Pollution Degree
    3
  • Recess Depth
    69mm
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome