Miniature Circuit Breaker S203D32 Triple Pole Type D 32A 6KA

Order Code: ZT4990232S

£63.99 Inc VAT (20%)


Description

ABB MINIATURE CIRCUIT BREAKER S203D32 TRIPLE POLE TYPE D 32A 6KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS253001R0321

Specifications for Miniature Circuit Breaker S203D32 Triple Pole Type D 32A 6KA
  • Recess Depth
    69mm
  • Over Voltage Category
    3
  • Rated Voltage
    400V
  • Frequency
    50 - 60Hz
  • Current Rating
    32A
  • Voltage Type
    Angle
  • Pollution Degree
    3
  • Number of Poles
    3
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome