Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
RCD Ikq 2P 40A 100MA - 2500592257
By Square D
Order Code:
ZT5032069S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/rcd-ikq-2p-40a-100ma-2500592257/p/ZT5032069S
Add to quotation
View all MCBs
Description
Square D RCD IKQ 2P 40A 100MA Distribution Board SED40102
Specifications
Specifications for RCD Ikq 2P 40A 100MA - 2500592257
Current Rating
40A
Pollution Degree
2
Rated Voltage
230V
Recess Depth
75mm
Number of Poles
2
Rated Insulation Voltage
500V
Rated Fault Current
100A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome