Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
RCD Ikq 4P 25A 300MA - 2500592254
By Square D
Order Code:
ZT5032091S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/rcd-ikq-4p-25a-300ma-2500592254/p/ZT5032091S
Add to quotation
View all MCBs
Description
Square D RCD IKQ 4P 25A 300MA Distribution Board SED25304
Specifications
Specifications for RCD Ikq 4P 25A 300MA - 2500592254
Recess Depth
75mm
Current Rating
25A
Rated Voltage
415V
Pollution Degree
2
Number of Poles
4
Rated Fault Current
300A
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome