Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Switch Disconnector TP T5D400 400A
By ABB
Order Code:
ZT4994659S
£1,299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/switch-disconnector-tp-t5d400-400a/p/ZT4994659S
Add to quotation
View all MCBs
Description
ABB SWITCH DISCONNECTOR TP T5D400 400A T-Max T4 - T8 (3000006) 1SDA054599R1
Specifications
Specifications for Switch Disconnector TP T5D400 400A
Number of Poles
3
Type of Control Element
Toggle
Current Rating
400A
Device Construction
Round duct
Max. Rated Operation Voltage
690V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome