Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Contactor Screw 1NO 24VDC 4KW
By ABB
Order Code:
ZT5003251S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/contactor-screw-1no-24vdc-4kw/p/ZT5003251S
Add to quotation
View all Modular Contactors
Description
ABB CONTACTOR SCREW 1NO 24VDC 4KW Mini Contactors & Overloads (DESTO) (1700004) GJL1213001R0107
Specifications
Specifications for Contactor Screw 1NO 24VDC 4KW
Rated Operation Power
1.49kg/mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome