Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Electrical AC 240V Contactors 12A Aux No - TOC2-D1210
By Under Control Instruments
Order Code:
ZT4029126S
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.74
5%
10 - 19
£22.49
10%
20 +
£21.24
15%
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/electrical-ac-240v-contactors-12a-aux-no-toc2-d1210/p/ZT4029126S
Add to quotation
View all Modular Contactors
Description
Electrical AC 240v Contactors - 12A Aux NO
Tags:
#BulkDiscount
Specifications
Specifications for Electrical AC 240V Contactors 12A Aux No - TOC2-D1210
Type
Contactor
Product Type
Contactors
Current Rating
12A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome