Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Grid Switch 2 Way SP 10A Black - K4882BLK
By Novar ED&S
Order Code:
ZT5106282S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/grid-switch-2-way-sp-10a-black-k4882blk/p/ZT5106282S
Add to quotation
View all Modular Contactors
Description
Novar ED&S GRID SWITCH 2 WAY SP 10A BLACK Grid Plus (GRID) K4882BLK
Specifications
Specifications for Grid Switch 2 Way SP 10A Black - K4882BLK
Colour
Black
Material
Metal
Rated Current
10A
Surface Finish
Glossy
Type of Fastening
Engage (snap)
Method of Operation
Rocker
Wiring System
Two-way switch
Mounting Method
Module frame/grid
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome