Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Modular Contactors
Grid Switch 2 Way SP 20A Black - K4892BLK
By Novar ED&S
Order Code:
ZT5106258S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/modular-contactors/grid-switch-2-way-sp-20a-black-k4892blk/p/ZT5106258S
Add to quotation
View all Modular Contactors
Description
Novar ED&S GRID SWITCH 2 WAY SP 20A BLACK Grid Plus (GRID) K4892BLK
Specifications
Specifications for Grid Switch 2 Way SP 20A Black - K4892BLK
Colour
Black
Rated Current
20A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome