Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
Contactor Silent 0NO 4NC 40A 230V
By Electrium
Order Code:
ZT5108661S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/contactor-silent-0no-4nc-40a-230v/p/ZT5108661S
Add to quotation
View all Motor Protectors
Description
Electrium CONTACTOR SILENT 0NO 4NC 40A 230V Motorpak (MP) CIK40-04
Specifications
Specifications for Contactor Silent 0NO 4NC 40A 230V
Type of Accessory/Spare Part
Flatscreen