Starter Manual Motor MS132-10 6.30-10.00A

Order Code: ZT5024088S

£111.99 Inc VAT (20%)


Description

ABB STARTER MANUAL MOTOR MS132-10 6.30-10.00A Motor Circuit Breakers (Desst) (1800001) 1SAM350000R1010

Specifications for Starter Manual Motor MS132-10 6.30-10.00A
  • Height
    90mm
  • Depth
    86.75mm
  • Width
    45mm
  • Number of Poles
    3
  • Rated Permanent Current
    10A
  • Rated Operating Voltage
    250 - 690V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome