Starter Manual Motor MS132-12 8.00-12.00A

Order Code: ZT5024049S

£119.99 Inc VAT (20%)


Description

ABB STARTER MANUAL MOTOR MS132-12 8.00-12.00A Motor Circuit Breakers (Desst) (1800001) 1SAM350000R1012

Specifications for Starter Manual Motor MS132-12 8.00-12.00A
  • Depth
    86.55mm
  • Height
    97.8mm
  • Width
    45mm
  • Rated Operating Voltage
    250 - 690V
  • Rated Permanent Current
    12A
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome