Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Motor Protectors
Starter Manual Motor MS132-25 25.00A
By ABB
Order Code:
ZT5024046S
£142.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
142.99
https://www.zoro.co.uk/shop/electrical-and-lighting/motor-protectors/starter-manual-motor-ms132-25-25-00a/p/ZT5024046S
Add to quotation
View all Motor Protectors
Description
ABB STARTER MANUAL MOTOR MS132-25 25.00A Motor Circuit Breakers (Desst) (1800001) 1SAM350000R1014
Specifications
Specifications for Starter Manual Motor MS132-25 25.00A
Width
45mm
Height
97.8mm
Depth
86.55mm
Number of Poles
3
Rated Permanent Current
25A
Rated Operating Voltage
250 - 690V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome