K56506GRY Junction Box

K56506GRY Junction Box

Order Code: ZT1120802X

£20.99 Inc VAT (20%)
£21.994.5% off


Description

4 Way Terminal
Patented gel seal for improved protection
Manufactured to BS 6220: 1983
Fast and flexible installation
Polycarbonate, Discolour, fade and crack resistant
Operates in extreme heat and cold

See full description
Specifications for K56506GRY Junction Box
  • Overall Height
    95mm
  • MFR Part No.
    K56506GRY
  • Colour
    Grey
  • Material
    Polycarbonate
  • Overall Depth
    65mm
  • Overall Width
    95mm
  • Ingress Protection Rating (IP Rating)
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome