Polypropylene Strip Connectors, White, Pack Qty 10


Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

For cable sizes between 3A and 30A, these terminal strips are an economical solution. Constructed from white polypropylene, each strip features 12 poles with brass inserts and plated steel screws.

Features and Benefits
• Captive and raised screws for easy wiring
• Flame-retardant, self-extinguishing material increasing suitable environments
• Conforms to CE-BSEN-60998 standards

Typical Applications
• For connecting electrical cables

Notes
• Standard CE-BSEN-60998

Feature Attributes

Connection Type:
Screw
Case Material:
Polypropylene
Connector Material:
Brass
Voltage Rating:
240 V
Colour:
White (WE)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome