Forca Cct Integrated Led Outdoor Microwave Flush Light Gloss White, Opal IP65

Order Code: ZT3309821S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

Forca Cct Integrated LED Outdoor Microwave Flush Light Gloss White, Opal IP65 | Description: Using the latest in Colour Changing Technology (CCT) , each Forca can be 3000K, 4200K or 6500K by flicking the switch on the LED board to the desired colour temperature. The Forca is a functional bulkhead built to last, manufactured from polycarbonate, this fitting is suitable for both commercial and domestic applications. Featuring a screw lock design & IK08 rated, these fittings are sturdy and reliable; available in a choice of standard, emergency and sensor options. Range boasts a choice of bezel finishes & shapes. | Features: Finish: Opal, Gloss White, Material: Polycarbonate, IP Rating: IP65, Diameter (cm) : 30, Projection (cm) : 9, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 6500, 4200, 3000, Lumens: 1600

See full description
Specifications for Forca Cct Integrated Led Outdoor Microwave Flush Light Gloss White, Opal IP65
  • Diameter
    30cm
  • Lamp Type
    Integrated LED
  • Product Type
    Microwave Flush Light
  • Lumen Output
    1600
  • Colour Temperature
    6500, 4200, 3000
    6500K
    3000K
    4200K
  • IP Rating
    IP65
  • Number of Lights
    1
  • Material
    Polycarbonate
  • Finish
    Opal, Gloss White
  • Projection
    9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome