Forca Integrated Led Outdoor Flush Light Gloss White, Opal IP65

Order Code: ZT3309746S

34cm
4200
£41.99 Inc VAT (20%)


Description

Forca Integrated LED Outdoor Flush Light Gloss White, Opal IP65 | Description: This is a functional bulkhead built to last, manufactured from polycarbonate, with a gloss white finish this fitting is suitable for both commercial and domestic applications. Featuring a screw lock design & IK08 rated, these fittings are sturdy and reliable; available in a choice of standard, emergency and sensor options. Range boasts a choice of bezel finishes & shapes. | Features: Finish: Opal, Gloss White, Material: Polycarbonate, IP Rating: IP65, Diameter (cm) : 34, Projection (cm) : 9, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4200, Lumens: 1140, Dimmable: Non-dimmable, Wattage (max) : 12W

See full description