Genoa 1 Light Outdoor Ceiling Pendant Light Black, Silver, E27

Order Code: ZT3309850S

£59.99 Inc VAT (20%)


Description

Genoa 1 Light Outdoor Ceiling Pendant Light Black, Silver, E27 | Description: This Black/Silver Outdoor Light with Lead Glass looks stunning hanging outside your home. The beautiful lamp has cathedral style lead glass and a traditional black and silver cast metal finish, with an attractive chain suspension that can be adjusted to different heights. It's IP23 rated and is perfect for lighting your porch or garden at night. | Features: Material: Glass, IP Rating: IP23, Height (cm) : 29, Length (cm) : 15, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 1.2, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Genoa 1 Light Outdoor Ceiling Pendant Light Black, Silver, E27
  • IP Rating
    IP23
  • Class
    1 (Earthed)
  • Weight
    1.2kg
  • Maximum Wattage
    60W
  • Height
    29cm
  • Lamp Type
    E27
  • Bulb Included
    No
  • Length
    15cm
  • Material
    Glass
  • Number of Lights
    1
  • Wattage
    60
  • Colour
    Black, Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome