Tough Shell Bulkhead Microwave Sensor Black

Order Code: ZT3322272S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£53.754%


Description

Tough Shell + Head Microwave Sensor, Black Tough Shell Ilbha062

Specifications for Tough Shell Bulkhead Microwave Sensor Black
  • Colour Temperature
    Cool White 4000K
  • Beam Angle
    110
  • Material
    Polycarbonate
  • Diameter
    308mm
  • IP Rating
    IP66
  • Product Type
    Microwave Sensor
  • Finish
    Matt Black
  • Maximum Wattage
    15W
  • Dimmable
    Non-Dimmable
  • Weight
    0.9kg
  • Depth
    10cm
  • Lumen Output
    1500lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome