Beacon Hill 2 Light Half Outdoor Wall Lantern Museum Black IP44

Order Code: ZT4907672S

£219.99 Inc VAT (20%)


Description

Beacon Hill 2 Light Half Outdoor Wall Lantern Museum Black IP44 | Features: Finish: Museum Black | Material: Aluminium Clear Seeded Glass | IP Rating: IP44 | Height: 43.9cm | Width: 24.9cm | Projection: 13.7cm | Lamp Type: E14 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 3.4kg | Wattage (max) : 40W

See full description
Specifications for Beacon Hill 2 Light Half Outdoor Wall Lantern Museum Black IP44
  • Projection
    13.7cm
  • Maximum Wattage
    40W
  • IP Rating
    IP44
  • Finish
    Museum Black
  • Lamp Type
    E14
  • Number of Lamps
    2
  • Product Type
    Outdoor Wall Lantern
  • Bulb Included
    No
  • Height
    43.9cm
  • Material
    Aluminium
    Clear Seeded Glass
  • Weight
    3.4kg
  • Width
    24.9cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome