Beacon Hill 2 Light Medium Outdoor Wall Lantern Museum Black IP44

Order Code: ZT4907645S

£249.99 Inc VAT (20%)


Description

Beacon Hill 2 Light Medium Outdoor Wall Lantern Museum Black IP44 | Features: Finish: Museum Black | Material: Aluminium Clear Seeded Glass | IP Rating: IP44 | Height: 58.4cm | Width: 19.8cm | Projection: 20cm | Lamp Type: E14 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 4.5kg | Wattage (max) : 40W

See full description
Specifications for Beacon Hill 2 Light Medium Outdoor Wall Lantern Museum Black IP44
  • Width
    19.8cm
  • No. of Lamps
    2
  • Material
    Clear Seeded Glass
    Aluminium
  • Maximum Wattage
    40W
  • IP Rating
    IP44
  • Bulb Included
    No
  • Height
    58.4cm
  • Finish
    Museum Black
  • Projection
    20cm
  • Weight
    4.5kg
  • Product Type
    Outdoor Wall Lantern
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome