Cordillera 1 Light Outdoor Wall Light Burnished Bronze IP44

Cordillera 1 Light Outdoor Wall Light Burnished Bronze IP44

Order Code: ZT4907648S

£229.99 Inc VAT (20%)


Description

Cordillera 1 Light Outdoor Wall Light Burnished Bronze IP44 | Features: Finish: Burnished Bronze | Material: Aluminium Clear Seeded Glass | IP Rating: IP44 | Height: 50.8cm | Width: 19.1cm | Projection: 18cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.9kg | Wattage (max) : 60W

Specifications for Cordillera 1 Light Outdoor Wall Light Burnished Bronze IP44
  • Weight
    2.9kg
  • Projection
    18cm
  • No. of Lamps
    1
  • IP Rating
    IP44
  • Height
    50.8cm
  • Bulb Included
    No
  • Product Type
    Outdoor Wall Light
  • Material
    Aluminium
    Clear Seeded Glass
  • Maximum Wattage
    60W
  • Width
    19.1cm
  • Lamp Type
    E27
  • Finish
    Burnished Bronze

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome