Feiss Angelo 1 Light Wall Light - Weathered Oak

Order Code: ZT4945918S

£199.99 Inc VAT (20%)


Description

Feiss Angelo 1 Light Wall Light Weathered Oak | Features: Finish: Distressed Weathered Oak | Material: Steel | Height: 33cm | Width: 13.70 | Depth: 15.20 | Lamp Type: E27 | Number of Lights: 1 | IP Rating: IP20 | Dimmable: Yes - Dimmable Bulbs Required | Bulb Included: Yes | Wattage (max) : 60W | Weight (kg) : 2.61

Specifications for Feiss Angelo 1 Light Wall Light - Weathered Oak
  • Bulb Included
    Yes
  • Material
    Steel
  • Product Type
    Wall Light
  • IP Rating
    IP20
  • Lamp Type
    E27
  • Depth
    15.2
  • Number of Lights
    1
  • Finish
    Distressed Weathered Oak
  • Maximum Wattage
    60W
  • Height
    33cm
  • Width
    13.7
  • Weight
    2.61kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome