Hinkley Anchorage Outdoor 2 Light Wall Lantern Aged Zinc IP44

Order Code: ZT4905439S

£539.99 Inc VAT (20%)


Description

Hinkley Anchorage Outdoor 2 Light Wall Lantern Aged Zinc IP44 | Description: Anchorage is an early American lantern design crafted of solid aluminum to reflect a bold yet refined silhouette. The Aged Zinc finish and clear glass complement the long clean lines elegant arched carriage handle and sturdy knobs resulting in a vintage style with classic charisma. | Features: Finish: Aged Zinc Material: Clear Glass Height: 45.10 Width: 23cm Depth: 19.60 Lamp Type: E14 Number of Lights: 2 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 3.60

See full description
Specifications for Hinkley Anchorage Outdoor 2 Light Wall Lantern Aged Zinc IP44
  • Product Type
    Outdoor Wall Lantern
  • Height
    45.1cm
  • Width
    23cm
  • Depth
    19.6cm
  • Lamp Type
    E14
  • IP Rating
    IP44
  • Maximum Wattage
    60W
  • Material
    Clear Glass
  • Number of Lights
    2
  • Finish
    Aged Zinc
  • Weight
    3.6kg
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome