Hinkley Sutcliffe Outdoor 1 Light Wall Lantern - Oil Rubbed Bronze

Order Code: ZT4945930S

£499.99 Inc VAT (20%)


Description

Hinkley Sutcliffe Outdoor 1 Light Wall Lantern Oil Rubbed Bronze IP44 | Description: The Sutcliffe collection conveys chic elements of early Americana styling. The candelabra lamping clear glass and Antique Copper reflector infuse this sleek pocket lantern design constructed of solid aluminum with a perfect blend of old and new. | Features: Finish: Oil Rubbed Bronze Material: Clear Glass Height: 35.50cm Width: 17.80 Depth: 14cm Lamp Type: E27 Number of Lights: 1 IP Rating: IP44 Dimmable: Yes - Dimmable Bulbs Required Bulb Included: Yes Wattage (max) : 60W Weight (kg) : 2.97

See full description
Specifications for Hinkley Sutcliffe Outdoor 1 Light Wall Lantern - Oil Rubbed Bronze
  • Number of Lights
    1
  • Finish
    Oil Rubbed Bronze
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • Product Type
    Outdoor Wall Lantern
  • Dimmable
    Yes
  • Depth
    14cm
  • Material
    Clear Glass
  • Height
    35.5cm
  • Weight
    2.97kg
  • Width
    17.8cm
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome