Hornsea Outdoor Bollard Teak with 316 Stainless Steel, IP55

Order Code: ZT3325947S

£459.99 Inc VAT (20%)


Description

Hornsea Outdoor Bollard Teak with 316 Stainless Steel, IP55 | Features: Finish: Teak with 316 Stainless Steel | Material: Teak, 316 Stainless Steel, Polycarbonate | IP Rating: IP55 | Height: 70cm | Width: 12cm | Diameter: 12cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 18W

Specifications for Hornsea Outdoor Bollard Teak with 316 Stainless Steel, IP55
  • Bulb Included
    No
  • Maximum Wattage
    18W
  • Width
    12cm
  • Height
    70cm
  • Colour
    Teak
  • IP Rating
    IP55
  • Product Type
    Outdoor Bollard
  • Material
    Teak
    316 Stainless Steel
    Polycarbonate
  • No. of Lamps
    1
  • Lamp Type
    E27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome