IP44 Grampian Outdoor Lamp Posts - Black
0
1
2
3
4

IP44 Grampian Outdoor Lamp Posts - Black

Order Code: ZT4268789S

£1,299.99 Inc VAT (20%)


Description

Grampian Outdoor Lamp Posts, Black IP44 | Features: Finish: Black | Material: Cast Aluminium, Steel, Clear Glass | IP Rating: IP44 | Height: 278cm | Diameter: 29cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 11kg | Wattage (max) : 60W

Specifications for IP44 Grampian Outdoor Lamp Posts - Black
  • Finish
    Black
  • Maximum Wattage
    60W
  • Height
    278cm
  • Bulb Included
    No
  • No. of Lamps
    1
  • IP Rating
    IP44
  • Product Type
    Outdoor Lamp Post
  • Lamp Type
    E27
  • Weight
    11kg
  • Diameter
    29cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome