Outdoor Ceiling/Wall 2 Light Stainless Steel IP44, GU10

Order Code: ZT3314079S

£92.99 Inc VAT (20%)


Description

Outdoor Ceiling/Wall 2 Light Stainless Steel IP44, GU10 | Description: This Stainless steel 2 light flush ceiling or wall outdoor light fixture with Polycarbonate Diffuser is sleek, stylish and perfect for lighting your garden, driveway of porch at night. The modern stainless steel fitting has a circular polycarbonate diffuser with a sleek metal trim and cutaway strip of light around its edge. It is also IP44 rated and fully splash proof to protect against the elements. | Features: Finish: Stainless Steel, Material: Polycarbonate, IP Rating: IP44, Height (cm) : 8, Length (cm) : 29, No. of Lights: 2, Lamp Type: GU10 CFL, Wattage (max) : 14, Weight (kg) : 1.1, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Outdoor Ceiling/Wall 2 Light Stainless Steel IP44, GU10
  • Class
    1 (Earthed)
  • Material
    Polycarbonate
  • Weight
    1.1kg
  • Lamp Type
    GU10 CFL
  • Finish
    Stainless Steel
  • IP Rating
    IP44
  • No. of Lights
    2
  • Bulb Included
    No
  • Maximum Wattage
    14
  • Height
    8cm
  • Length
    29cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome