Outdoor LED Light Up Tree 135cm Cool White/Black Cable

Order Code: ZT4948318S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Kaemingk Outdoor LED Light Up Tree 135cm Cool White/Black Cable Black metal frame with garden spike With 8hr timer- 5F dimmer 2 parts - 6 pegs included Dia 0.8m Lead cable: 8 meter - IP20 transformer Distance between bulbs: 5cm CE - non replaceable bulbs

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Outdoor LED Light Up Tree 135cm Cool White/Black Cable
  • IP Rating
    IP20
  • Diameter
    0.8m
  • Product Type
    Outdoor LED Light Up Tree
  • Height
    135cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome