Palin 2 Light Outdoor Spotlight Brushed Stainless Steel, Glass IP44, GU10

Order Code: ZT3312844S

£71.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£71.990%
5 +£69.114%


Description

Palin 2 Light Outdoor Spotlight Brushed Stainless Steel, Glass IP44, GU10 | Description: An outdoor adjustable & dimmable two light spotlight from this range with a sleek, brushed stainless steel finish, offering a stunning designer look at an affordable price. Other colour options are available. | Features: Finish: Brushed Stainless Steel, Glass, Material: Glass, Stainless Steel (304) , IP Rating: IP44, Height (cm) : 12.5, Projection (cm) : 16.5, No. of Lights: 2, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 2 x 7W, Weight (kg) : 0.88

See full description
Specifications for Palin 2 Light Outdoor Spotlight Brushed Stainless Steel, Glass IP44, GU10
  • Projection
    16.5cm
  • Colour
    Brushed Stainless Steel
  • Weight
    0.88kg
  • Lamp Type
    GU10
  • Dimmable
    Yes
  • Maximum Wattage
    2 x 7W
  • Height
    12.5cm
  • Number of Lights
    2
  • IP Rating
    IP44
  • Product Type
    Outdoor Spotlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome