Palin Outdoor Spotlight Brushed Stainless Steel, Glass IP44, GU10

Order Code: ZT3312838S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£49.287%


Description

Palin Outdoor Spotlight Brushed Stainless Steel, Glass IP44, GU10 | Description: An outdoor adjustable & dimmable spotlight from this range with a brushed stainless steel finish, offering a stunning designer look at an affordable price. Other colour options are available. | Features: Finish: Brushed Stainless Steel, Glass, Material: Glass, Stainless Steel (304) , IP Rating: IP44, Height (cm) : 13, Diameter (cm) : 8.5, Projection (cm) : 16, No. of Lights: 1, Lamp Type: GU10, Dimmable: Dimmable, Wattage (max) : 7W

See full description
Specifications for Palin Outdoor Spotlight Brushed Stainless Steel, Glass IP44, GU10
  • Lamp Type
    GU10
  • Height
    13cm
  • IP Rating
    IP44
  • Dimmable
    Yes
  • Product Type
    Outdoor Spotlight
  • Maximum Wattage
    7W
  • No. of Lights
    1
  • Projection
    16cm
  • Diameter
    8.5cm
  • Colour
    Brushed Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome