Palma 1 Light Small Outdoor Wall Lantern Black IP44

Order Code: ZT4907675S

£159.99 Inc VAT (20%)


Description

Palma 1 Light Small Outdoor Wall Lantern Black IP44 | Features: Finish: Black | Material: Aluminium Clear Glass | IP Rating: IP44 | Height: 36.8cm | Width: 20.3cm | Projection: 24.3cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 2.5kg | Wattage (max) : 60W

Specifications for Palma 1 Light Small Outdoor Wall Lantern Black IP44
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Finish
    Black
  • Height
    36.8cm
  • Bulb Included
    No
  • Width
    20.3cm
  • Wattage
    60W
  • Projection
    24.3cm
  • Weight
    2.5kg
  • No. of Lamps
    1
  • Material
    Clear Glass
    Aluminium
  • Product Type
    Outdoor Wall Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome