Palma 2 Light Medium Outdoor Wall Lantern Black IP44

Order Code: ZT4907671S

£219.99 Inc VAT (20%)


Description

Palma 2 Light Medium Outdoor Wall Lantern Black IP44 | Features: Finish: Black | Material: Aluminium Clear Glass | IP Rating: IP44 | Height: 45.7cm | Width: 25.4cm | Projection: 30.1cm | Lamp Type: E14 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 3.8kg | Wattage (max) : 40W

See full description
Specifications for Palma 2 Light Medium Outdoor Wall Lantern Black IP44
  • Projection
    30.1cm
  • IP Rating
    IP44
  • Maximum Wattage
    40W
  • Number of Lamps
    2
  • Weight
    3.8kg
  • Material
    Clear Glass
    Aluminium
  • Width
    25.4cm
  • Product Type
    Outdoor Wall Lantern
  • Finish
    Black
  • Height
    45.7cm
  • Bulb Included
    No
  • Lamp Type
    E14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome