Plantation 1 Light Medium Outdoor Wall Lantern Museum Black IP44

Order Code: ZT4907647S

£459.99 Inc VAT (20%)


Description

Plantation 1 Light Medium Outdoor Wall Lantern Museum Black IP44 | Features: Finish: Museum Black | Material: Aluminium Clear Optic Glass | IP Rating: IP44 | Height: 54.1cm | Width: 20.3cm | Projection: 27.5cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 3.85kg | Wattage (max) : 40W

See full description
Specifications for Plantation 1 Light Medium Outdoor Wall Lantern Museum Black IP44
  • Bulb Included
    No
  • Finish
    Museum Black
  • Weight
    3.85kg
  • No. of Lamps
    1
  • IP Rating
    IP44
  • Projection
    27.5cm
  • Lamp Type
    E27
  • Material
    Aluminium
    Clear Optic Glass
  • Product Type
    Outdoor Wall Lantern
  • Maximum Wattage
    40W
  • Height
    54.1cm
  • Width
    20.3cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome