Plantation 1 Light Small Outdoor Wall Lantern Museum Black IP44

Order Code: ZT4907650S

£249.99 Inc VAT (20%)


Description

Plantation 1 Light Small Outdoor Wall Lantern Museum Black IP44 | Features: Finish: Museum Black | Material: Aluminium Clear Optic Glass | IP Rating: IP44 | Height: 35.6cm | Width: 15.2cm | Projection: 17.3cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.65kg | Wattage (max) : 40W

See full description
Specifications for Plantation 1 Light Small Outdoor Wall Lantern Museum Black IP44
  • Weight
    1.65kg
  • Height
    35.6cm
  • Finish
    Museum Black
  • IP Rating
    IP44
  • Projection
    17.3cm
  • No. of Lamps
    1
  • Lamp Type
    E27
  • Material
    Aluminium
    Clear Optic Glass
  • Maximum Wattage
    40W
  • Width
    15.2cm
  • Product Type
    Outdoor Wall Lantern
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome