Sign 1 Light Display Spotlight Graphite IP65, GU10

Sign 1 Light Display Spotlight Graphite IP65, GU10

Order Code: ZT3314805S

£119.99 Inc VAT (20%)


Description

Sign 1 Light Display Spotlight Graphite IP65, GU10 | Description: Put light right where you need it on the exterior with the Sign 1-Light Graphite Display Spotlight. Its slender style and low-profile silhouette make it easy to coordinate with existing finishes and fixtures. Perfect for a home or business this sign light offers bright light for practical and aesthetic use. | Features: Finish: Graphite, IP Rating: IP65, Height (cm) : 9.5, Width (cm) : 6.5, Projection (cm) : 51, No. of Lights: 1, Lamp Type: GU10

See full description
Specifications for Sign 1 Light Display Spotlight Graphite IP65, GU10
  • Projection
    51cm
  • Width
    6.5cm
  • Height
    9.5cm
  • Number of Lights
    1
  • IP Rating
    IP65
  • Lamp Type
    GU10
  • Finish
    Graphite
  • Product Type
    Display Spotlight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome