Sign 1 Light Outdoor Light Outdoor - 9' Reflector Black IP43, E27

Order Code: ZT3312377S

£199.99 Inc VAT (20%)


Description

Sign 1 Light Outdoor Light Outdoor - 9' Reflector Black IP43, E27 | Description: Add lovely light to an outdoor space with the Sign 1-Light Black Outdoor Light. Great for illuminating house numbers or other signage this contemporary fixture blends sophisticated style with brilliant light for beauty and safety. Finished in versatile black this light is easy to coordinate with any exterior style. | Features: Finish: Black, IP Rating: IP43, Projection (cm) : 57, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 150

See full description
Specifications for Sign 1 Light Outdoor Light Outdoor - 9' Reflector Black IP43, E27
  • Number of Lights
    1
  • Maximum Wattage
    150
  • IP Rating
    IP43
  • Lamp Type
    E27
  • Product Type
    Outdoor Light
  • Finish
    Black
  • Projection
    57cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome