Wedding Arch Frame Set 2.2 2 1.8 M Arch Backdrop Stand Gold Tone - 84J-035V00GD

Wedding Arch Frame Set 2.2 2 1.8 M Arch Backdrop Stand Gold Tone - 84J-035V00GD

Order Code: ZT5713667SCopy

£63.99 Inc VAT (20%)


Description

Transform your garden into a whimsical wonderland with our Outsunny wedding arch stands! Crafted with robust metal with gold-tone coating, it adds a touch of elegance and charm to any outdoor or indoor space. Immerse yourself in a world of blooming beauty as balloons and flowers embrace the arch, creating a picturesque backdrop. Great for weddings, parties, or simply enjoying a cup of tea amidst nature's embrace. Let your imagination run wild and create unforgettable memories.
2.2, 2, 1.8 m three-piece garden arch with a luxurious gold-tone coating for a touch of elegance
Powder coated metal frame with crossbar and rectangle-shaped base for added stability
Easy to assemble with included screws
Include 12 U-shaped ground stakes for added security
Can be decorated with vibrant flowers, balloons, foliage, lights, or anything else
Suit for weddings, bridal showers, photo booth backdrops, birthdays, graduations
Assembly required

See full description
Specifications for Wedding Arch Frame Set 2.2 2 1.8 M Arch Backdrop Stand Gold Tone - 84J-035V00GD
  • Material
    Powder coated metal
  • Depth
    1.8m
  • Height
    2.2m
  • Width
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome