1 Light Outdoor Wall Light White Glass, Black Polycarbonate IP44, E27

Order Code: ZT3317354S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£43.236%


Description

1 Light Outdoor Wall Light White Glass, Black Polycarbonate IP44, E27 | Description: This is an outdoor corner bracket wall light with a black finish. This fitting is suitable for use with LED lamps and is dimmable | Features: Finish: Black, White, Material: Metal, IP Rating: IP20, Height (cm) : 30, Width (cm) : 22, Diameter (cm) : 22, No. of Lights: 1, Lamp Type: E27, Weight (kg) : 0.81, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for 1 Light Outdoor Wall Light White Glass, Black Polycarbonate IP44, E27
  • Class
    2 (Double Insulated)
  • Material
    Glass
    Polycarbonate
    Metal
  • Weight
    0.81kg
  • Number of Lights
    1
  • Lamp Type
    E27
  • Height
    30cm
  • Width
    22cm
  • Ingress Protection Rating (IP Rating)
    IP44
  • Bulb Included
    No
  • Product Type
    Outdoor Wall Light
  • Colour
    Black
    White
    Black, White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome