Alamonte Outdoor Wall Lantern Black IP44 - Eu Stock

Order Code: ZT3317156S

£119.99 Inc VAT (20%)


Description

Alamonte Outdoor Wall Lantern Black IP44 - EU Stock | Features: Finish: Black | Material: Steel, Clear Glass | IP Rating: IP44 | Height: 29.5cm | Length: 17cm | Projection: 11.5cm | Recess Depth: cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Wattage (max) : 60W

Specifications for Alamonte Outdoor Wall Lantern Black IP44 - Eu Stock
  • Product Type
    Outdoor Wall Lantern
  • Colour
    Black
  • Projection
    11.5cm
  • Model Series
    Alamonte
  • Length
    17cm
  • No. of Lamps
    1
  • Ingress Protection Rating
    IP44
  • Lamp Type
    E27
  • Maximum Wattage
    60W
  • Material
    Steel, Clear Glass
  • Height
    29.5cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome