Argot 1 Light Outdoor Wall Lantern Rust Brown IP44, E27

Order Code: ZT3326184S

£159.99 Inc VAT (20%)


Description

Argot 1 Light Outdoor Wall Lantern Rust Brown IP44, E27 | Description: This is an old-fashioned lantern style wall light for an outdoor setting. The rust brown finish adds to its vintage feel, influencing the area with a special ambiance. The light shines through the bubble glass, spreading in all directions as it leaves the fitting. The fitting is ideal for mounting next to the front door or at intervals along the wall. This wall light is sure to add character to the area. Class one. | Features: Finish: Rust brown, Material: Glass, Steel, IP Rating: IP44, Height (cm) : 38.2, Width (cm) : 23.4, Projection (cm) : 13, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 1.7, Class: 1 (Earthed)

See full description
Specifications for Argot 1 Light Outdoor Wall Lantern Rust Brown IP44, E27
  • Projection
    13cm
  • Maximum Wattage
    100
  • Material
    Steel
    Glass
  • Number of Lights
    1
  • Ingress Protection Rating
    IP44
  • Height
    38.2cm
  • Class
    1 (Earthed)
  • Weight
    1.7kg
  • Width
    23.4cm
  • Colour
    Rust Brown
  • Lamp Type
    E27
  • Product Type
    Outdoor Wall Lantern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome