Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Outdoor Switches & Sockets
Box Dry Lining Dual 35mm White
By Luceco
Order Code:
ZT4977567S
£4.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.59
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-switches-and-sockets/box-dry-lining-dual-35mm-white/p/ZT4977567S
Add to quotation
View all Outdoor Switches & Sockets
Description
Luceco BOX DRY LINING DUAL 35MM WHITE Switches And Sockets 916
Specifications
Specifications for Box Dry Lining Dual 35mm White
Colour
White
Material
Plastic
Height
85mm
Mounting Method
Trunking mounted
Width
68mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome