Coastal Collection 2 Light Outdoor Up/Down Wall Light Black IP44, E27

Order Code: ZT3320847S

£133.99 Inc VAT (20%)


Description

Coastal Collection 2 Light Outdoor Up/Down Wall Light Black IP44, E27 | Description: The up and down lighters are designed to be corrosion proof and impact resistant. Manufactured from polymer with a black finish. The twist and lock system allows multiple options on how the fitting is assembled e.g. the lantern bracket can be placed below or above the lamp housing to best suit the situation. | Features: Finish: Black, IP Rating: IP44, Height (cm) : 30, Width (cm) : 19, Projection (cm) : 15, No. of Lights: 2, Lamp Type: E27, Wattage (max) : 60, Weight (kg) : 2.9, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Coastal Collection 2 Light Outdoor Up/Down Wall Light Black IP44, E27
  • Number of Lights
    2
  • Weight
    2.9kg
  • Material
    Polymer
  • Model Series
    Coastal Collection
  • Width
    19cm
  • Lamp Type
    E27
  • Height
    30cm
  • Class
    1 (Earthed)
  • Product Type
    Outdoor Wall Light
  • Colour
    Black
  • Projection
    15cm
  • Ingress Protection Rating
    IP44
  • Bulb Included
    No
  • Maximum Wattage
    60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome