Cubus Led 2 Light Outdoor Bollard Light Urban Grey IP65

Order Code: ZT3311517S

£399.99 Inc VAT (20%)


Description

Cubus LED 2 Light Outdoor Bollard Light Urban Grey IP65 | Description: The fitting has a squared, modern design which makes it an effective lighting addition to the outdoor area. The cube light holders on either side of the main pole are adjustable in position, allowing you to shine the light exactly where it is most needed. Electrical gear included. The LED lamps in this fitting provide ample light to the area while keeping energy consumption down to a minimum. | Features: Finish: Urban grey, Material: Glass, IP Rating: IP65, Height (cm) : 100, Width (cm) : 28.3, Depth (cm) : 11.3, No. of Lights: 2, Lamp Type: LED, Kelvin: 3000, Lumens: 2054, Wattage (max) : 22, Weight (kg) : 3.77

See full description
Specifications for Cubus Led 2 Light Outdoor Bollard Light Urban Grey IP65
  • Product Type
    Outdoor Bollard Light
  • Lamp Type
    LED
  • Material
    Glass
  • Colour Temperature
    3000
  • Maximum Wattage
    22
  • Weight
    3.77kg
  • Height
    100cm
  • Depth
    11.3cm
  • Lumens
    2054
  • Ingress Protection Rating
    IP65
  • Width
    28.3cm
  • Colour
    Urban Grey
  • Number of Lights
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome